Beli helm arai di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Deep Groove Ball Bearing 6200 Series Open Type L1C3 Series (Laher)atribut:
- Bearing Number: 6200
- Race ring Shape: Deep groove ball bearings
- CIG Safety/Protection Glasses Piranha (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- AS ONE Funnel Stainless Steel (Corong Baja)Deskripsi:There are no seams because it is integrally molded with a single plate.atribut:
- Material: Stainless steel (SUS304)
- Foot Length (mm): 45
- Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
- TLC Funnel with Screen Stainless Steel (Corong Dapur)Deskripsi:Desain: Corong dengan mulut lebar dan ujung runcing, cocok untuk berbagai keperluan dapur dan industriPerawatan: Mudah dibersihkan dan tahan lama, cocok untuk penggunaan sehari-hariatribut:
- Material: Stainless Steel 304
- RUCIKA HDPE Pipe SDR9 PN20 (Pipa HDPE)atribut:
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- Color: Black
- NACHI Bantalan Bola Alur Dalam (Laher)Deskripsi:- This type is constructed with the inner ring and ball assembly contained within an outer ring which has a spherical raceway for self aligning.- Self-aligning ball bearings are particularly suitable for applications where misalignment occurs from errors in mounting or from shaft deflection.
- NACHI Deep Groove Ball Bearing Open Type (Laher)Deskripsi:Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- HomeMaster Funnel Stainless (Corong Baja)Deskripsi:Corong dari Stainless leher panjang cocok untuk menuang cairan ke dalam kontaineratribut:
- Material: Stainless
- NITTO KOHKI Lever Lock Coupler LA Type Plug (Kopler Lever)atribut:
- Socket or Plug: plug
- Installation Shape: For male thread mounting
- Valve Structure: Both road open type
- NTN Deep Groove Ball Bearing 6300 Series Open Type L1C3 Series (Laher)atribut:
- Race ring Shape: Deep groove ball bearings
- ISOLAB Funnel Holder Stainless SteelDeskripsi:Funnel Holders Stainless Steel- Manufactured from best quality stainless steel and supplied with or without boss head- Suitable to hold all type of funnels with central diameter up to 150 mm- Twin funnels holders are made from stainless steel with a boss head. Twin holders are supplied either in parallel or angled form
- Non Brand Funnel Stainless Steel (Corong Dapur)atribut:
- Material: Stainless
- SKF NU ECM Type Single Row Cylindrical Roller Bearings (Laher Silinder)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
Daftar Harga helm arai Terbaru October 2026
| NTN Deep Groove Ball Bearing 6200 Series Open Type L1C3 Series (Laher) | Rp76.900 |
| Daytona Motorcycle Acc. Just Listen Optional Speaker Long for Bluetooth 2 (Aksesoris Sepeda Motor) | Rp489.900 |
| Daytona Ultra Drive Chain and Gear Set (Komponen Penggerak Otomotif) | Rp219.900 |
| CIG Safety/Protection Glasses Piranha (Kacamata Safety) | Rp30.900 |
| AS ONE Funnel Stainless Steel (Corong Baja) | Rp419.900 |
| TLC Funnel with Screen Stainless Steel (Corong Dapur) | Rp61.900 |
| SKF Wheel Bearing Genio (Laher) | Rp16.900 |
| RUCIKA HDPE Pipe SDR9 PN20 (Pipa HDPE) | Rp379.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp16.900 |
| NACHI Bantalan Bola Alur Dalam (Laher) | Rp189.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/geP102397590-3.jpg)
/P102655379-1.jpg)
/P102085448-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Safety%2FProtection%20Glasses%20Piranha%20(Kacamata%20Safety)/67P102086223-4.jpg)
/n5P102261833-4.jpg)
/0mP112280022-1.jpg)
/2wP103209104-1.jpg)
/n5P107525833-1.jpg)
/1bP102275047-2.jpg)
/kkP105144740-3.jpg)
/i4P107612652-1.webp)
/r2P105653974-1.jpg)
/b4P111247400-1.jpg)
/P102834958-1.jpg)
/imP102396670-3.jpg)

/ktP108344749-1.jpg)
/nuP104077858-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)